
13in. Decorative Dome Ceiling Fixture, Distressed Brown Finish, Alabaster Glass
Mfr # 46075-SU
Zoro # G414826057
product price: $33.85
/eaKey Features
Width
13.3 in
Voltage
120V
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46075-SU
Zoro #
G414826057
UPC #
653703460758
Country of Origin
China
Dimensions
Width
13.3 in
Details
Voltage
120V
Item
Celing Fixture
Color
Distressed Brown
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Safety Rating
UL Listed
Base Type
E26
Description
Simple and elegant are two words that best describe this distressed brown dome fixture. It features alabaster-like glass, 13 diameter, and its two lamp design uses 60W max bulbs. This classic design is a favorite for residential applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.