Zoro Homepage

15in. Brushed Nickel Dome Flush Mount Adjustable 3000K-5000K 25W Alabaster Glass Ceiling Light

  • Mfr # 87778-SU

  • Zoro # G014825993


product price: $53.99
/ea

Key Features

Width
15 in
Voltage
120V
Lumens
1610
Housing Material
Steel & Glass
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87778-SU
Zoro #
G014825993
UPC #
653703877785
Country of Origin
China

Dimensions

Width
15 in

Details

Voltage
120V
Lumens
1610
Item
Flush Mount
Housing Material
Steel & Glass
Rated Life
50000 hours
Color Temperature
30K/40K/50K
Fixture Wattage
25W
Color
Brushed Nickel

Description

The Sunlite Traditional Dome ceiling light can best be described by two words: Simple and Elegant. With its stunning Alabaster Glass Shade and its brushed nickel trim, this adjustable color temperature flush mount fixture will add a touch of class to your decor! Features 1 tantalizing alabaster glass, 15-Inch diameter, and its LED technology requires no bulbs!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.