Shop SUNLITE
See all product information
Create Account
16" 54W 2700K E26 Medium Base Alabaster Glass 120V Brushed Nickel Dome Ceiling Light Fixture
- Mfr # 50156-SU
- Zoro # G023942759
product price:Â
$
32.99
/ea
Key Features
Dimmable
No
Housing Finish
Brushed Nickel
Height
6 in
Fixture Housing Material
Steel & Glass
Length
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50156-SU
- Zoro #
- G023942759
- UPC #
- 653703501567
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Length
- 15.75 in
- Width
- 15.75 in
Details
- Dimmable
- No
- Housing Finish
- Brushed Nickel
- Fixture Housing Material
- Steel & Glass
- Voltage
- 120V
- Item
- Flushmount Light Fixture
Description
Sunlite 16-Inch Dome Ceiling Light Fixture is the ultimate solution for your indoor lighting needs. This dome-shaped fixture is a great way to brighten up a room. Medium sockets (E26) to be used on three 18W CFL 2700K warm white bulbs (not included). Made with high-quality materials, it will last for years without needing to be replaced. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Ideal for hallways, entryways, bedrooms, bathrooms, and more. This fixture is UL Listed for wet location installation rated and made with steel and glass. Operates on 120 Volt electrical service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.