
16-in 24W 1500 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Energy Star Flush Mnt Ceiling Lght
Mfr # 87796-SU
Zoro # G612322399
product price:Â $43.95
/eaKey Features
Color Temperature
27K/30K/35K/40K/50K
Lumens
1700 lm
Light Color
CCT Selectable
Watts
24W
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87796-SU
Zoro #
G612322399
UPC #
653703877969
Country of Origin
China
Details
Color Temperature
27K/30K/35K/40K/50K
Lumens
1700 lm
Item
LED Fixture
Light Color
CCT Selectable
Watts
24W
Dimmable
Dimmable
Housing Color
Brushed Nickel
Description
Sunlites 16-in Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. These dimmable fixtures put out a bright 1500 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $2.89 Based on 3 Hrs/Day at $0.11/kWh. Built-in long-life LED technology means 50,000 hours of maintenance-free service. The fixture can be dimmed 10-100% when installed with an LED-compatible dimmer. High color rendering at 90 CRI. ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Fixture measures 3.5-in H x 15.75-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.