18-in 15W 100W= 1200 Lumen Color Selectable 30K/40K/50K 90 CRI Dimmable Black Linear LED Bar Fxtr

  • Mfr # 81494-SU

  • Zoro # G212322379


product price:  $52.95
/ea

Key Features

Color
Black
Lumens
1200 lm
Bulb Color Temp.
30K/40K/50K
Wattage Equivalency
120W
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81494-SU
Zoro #
G212322379
UPC #
653703814940
Country of Origin
China

Dimensions

Height
4.75 in
Light Bulb Dia.
18.75 in

Details

Color
Black
Lumens
1200 lm
Bulb Color Temp.
30K/40K/50K
Wattage Equivalency
120W
Dimmable
Dimmable
Light Color
CCT Selectable
Watts
15W
Item
Bar Fixture

Description

Sunlites Linear LED Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium black steel with a white acrylic lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. This 15-watt dimmable fixture delivers 1200 lumens, comparable to a 100-watt bulb, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 18.75-in W x 3.25-in H x 4.75-in D and includes installation instructions and hardware.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.