
18in. Brushed Nickel LED Mid-Century Drum 3000K-5000K Dimmable Round Opal Flush Mount Fixture
Mfr # 87786-SU
Zoro # G314826089
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Width
18 in
Voltage
120V
Lumens
1500
Color Temperature
30K/40K/50K
Housing Material
Steel & Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87786-SU
Zoro #
G314826089
UPC #
653703877860
Country of Origin
China
Dimensions
Width
18 in
Details
Voltage
120V
Lumens
1500
Item
Flush Mount
Color
Brushed Nickel
Color Temperature
30K/40K/50K
Housing Material
Steel & Acrylic
Rated Life
50000 hours
Fixture Wattage
25W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.