18in. LED Linear Bar Vanity Light Fixture, 20W 100W= Dimmable Brushed Nickel 30K/40K/50K

  • Mfr # 81341-SU

  • Zoro # G514826056


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
18 in
Voltage
120V
Lumens
1100
Color Temperature
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81341-SU
Zoro #
G514826056
UPC #
653703813417
Country of Origin
China

Dimensions

Width
18 in

Details

Item
Vanity
Color
Brushed Nickel
Voltage
120V
Lumens
1100
Color Temperature
30K/40K/50K
Fixture Wattage
20W
Average Rated Hours
50000 hours
Wattage Equivalent
100W

Description

The simple design of this Sunlite 18-Inch Linear LED Bar Fixture will add a modern touch to any vanity, bathroom or powder room. The brushed nickel bar and base hold a frosted white acrylic shade for an even distribution of the LED light thats perfect for daily grooming tasks. Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable use. This dimmable fixture uses only 20 Watts of electricity but provides as much light as a 100-watt light bulb 1100 lumen output. And unlike fluorescent bulbs, LED lights are instant-on at full brightness with no warmup time. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Save time and energy with Sunlite LED Fixtures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.