19in. Power & Color Selectable 24/28/32W 30/40/50K 90 CRI Decorative Mushroom Ceiling Fixture

  • Mfr # 49120-SU

  • Zoro # G914826090


product price:  $64.79
/ea

Key Features

Width
19 in
Voltage
120V
Lumens
2240/1960/1680
Housing Material
FE
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49120-SU
Zoro #
G914826090
UPC #
653703491202
Country of Origin
China

Dimensions

Width
19 in

Details

Voltage
120V
Lumens
2240/1960/1680
Item
Celing Fixture
Housing Material
FE
Rated Life
50000 hours
Fixture Lens Material
PMMA
Fixture Wattage
24/28/32W
Color
White
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location
Wattage Equivalent
100/125/150W

Description

Sunlite 19-Inch Decorative Mushroom Style Ceiling Fixture is the ultimate solution for your indoor lighting needs. This mushroom-shaped fixture is a great way to brighten up a room. It can be dimmed 0%-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. These dimmable downlights put out a bright 1680/1960/2240 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 3000K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Designed with versatility that has wattage selectable at 24W, 28W or 32W. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 24W, 28W or 32W watts of electricity. Estimated annual energy costs of $2.89 or $3.37 or $3.85 depending on the selected wattage Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. These ceiling fixtures can be mounted to any standard junction box. Installation hardware and instructions are included. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways & Bathrooms. Dimension 4.1in. H x 19in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.