
2-in LED 15W 1055 Lumens Canless Color Selectable Energy Star Dimmable ETL Round Regressed DownLght
Mfr # 85589-SU
Zoro # G712322374
product price:Â $36.79
/eaKey Features
Watts
15W
Dimmable
Dimmable
Lumens
1055 lm
Light Color
CCT Selectable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85589-SU
Zoro #
G712322374
UPC #
653703855899
Country of Origin
China
Dimensions
Height
3.13 in
Bulb Dia.
3.13 in
Details
Item
LED Fixture
Watts
15W
Color Temperature
27K/30K/35K/40K/50K
Dimmable
Dimmable
Lumens
1055 lm
Light Color
CCT Selectable
Color
White
Wattage Equivalency
75W
Description
Upgrade your lighting environment with Sunlites Regressed fixtures. Made of robust die-cast aluminum alloy, these fixtures are built to last and ensure optimal heat dissipation. The smooth white trim reduces glare, creating a more pleasing environment. With the color selectable feature, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent for nighttime reading or to fit any mood or dcor. Energy Star Certified fixtures only use 15 watts of electricity with a high lumen output of 1055, providing years of reliable and maintenance-free service with an estimated annual energy cost of $1.81 Based on 3 Hrs/Day at $0.11/kWh. These ETL Listed fixtures come with mounting hardware and installation instructions and are ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant. Fixture Dimensions 4.92-in H x 3.13-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.