Zoro Homepage

25W Equivalent GU10 Base 40 Degree Beam Angle Party Bulb Blue LED PAR16 Light Bulb, 6PK

  • Mfr # 80520-SU

  • Zoro # G003961718


product price: $35.69
/pk 6, $5.95/ea

Key Features

Voltage
12
Watts
3
Lumens
60
Bulb Finish
White Reflector
Width
2.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80520-SU
Zoro #
G003961718
UPC #
653703805207
Country of Origin
China

Dimensions

Width
2.11
Length
2.11
Height
1.92

Details

Voltage
12
Watts
3
Lumens
60
Bulb Finish
White Reflector
Wattage Equivalency
25
Color
White Reflector

Description

This Sunlite PAR16 LED blue bulb has a GU10 base and are made for use in 12 volt fixtures. Unlike incandescent or halogen bulbs these energy efficient lamps remain cool to the touch making them ideal for inside cabinets or display cases with low air circulation. They only use 3 watts of energy while providing as much light as a standard 25 watt bulb and have an average life of 15,000 hours. Wide 40 degree beam angle and bright blue color ideal for parties and other festive occasions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.