
26W Bronze Fluorescent Rounded Wall Pack Fixture with Photocontrol, Clear Polycarbonate Lens
Mfr # 04922-SU
Zoro # G914810693
product price: $64.75
/eaKey Features
Voltage
120V
Width
6 in
Lens Material
Polycarbonate
Lumens
720
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04922-SU
Zoro #
G914810693
UPC #
653703049229
Country of Origin
China
Dimensions
Width
6 in
Details
Item
Wall Pack Light
Voltage
120V
Lens Material
Polycarbonate
Lumens
720
Glass Color
Bronze
Lamp Included
Yes
Color Temperature
4100K
Housing Material
Plastic Housing
Safety Rating
UL Listed - Wet Location
Base Type
G23
Description
This versatile industrial outdoor fixture is great for alleys, security, tunnels, overpasses, loading docks, waterfronts, parks and other recreation areas, indoor parking garages, walkways, accent and perimeter lighting , and entrance ways. Includes a silicone gasket for weather proof and dust proof seal, an anodized aluminum reflector and high impact heat resistant borosilicate glass for optimum light distribution and a die cast black aluminum housing with a hinged door frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.