
2FT LED Power Selectable Color Selectable Dimmable Battery Backup White Linear Strip Light Fixture (Discontinued)
- Mfr # 85622-SU
- Zoro # G412221625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85622-SU
Zoro #
G412221625
UPC #
653703856223
Country of Origin
China
Dimensions
Height
23.95 in
Details
Color Temperature
35K/40K/50K
Lumens
2060/2742/3167 lm
Dimmable
Dimmable
Watts
15/20/25W
Housing Color
White
Light Color
CCT Selectable
Item
Strip
Wattage Equivalence
2-T8
Description
Upgrade your lighting to the eco-friendly Sunlite 2-Foot LED Strip Light Fixture. This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectable wattage of 15W/20W/25W. This strip light produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, it can be 2060/2742/3167 lumens. ETL Listed for damp location installation. It also meets the necessary ratings for Canada and the USA, ensuring it is a reliable and safe choice for any lighting need. Ideal for Garage, Stairwells, Utility Room, Attics, Workshop, and more. Fixture Dimension: 23.95-in L x 2.61-in W x 2.65-in H.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.