3" AC LED Light Engine Module 10W 1000 Lumens, CCT Selectable 30K-50K 90 CRI, Dimmable 120V
- Mfr # 88458-SU
- Zoro # G923942750
product price:Â
$
17.99
/ea
Key Features
Lumens
1000 Im
Material
Steel
Voltage
120V
Color
White
Lighting Certification
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88458-SU
- Zoro #
- G923942750
- UPC #
- 653703884585
- Country of Origin
- China
Details
- Lumens
- 1000 Im
- Material
- Steel
- Voltage
- 120V
- Color
- White
- Lighting Certification
- ETL
- Watts
- 10 W
- Dimmable
- Yes
- Color Temperature
- 30K/40K/50K
- Item
- Led Light Module
Description
Sunlite's AC LED Light Engine Module allow you to convert your existing light fixtures into state of the art LED fixtures. These LED engines can be used to upgrade a variety a different fixture types in your home or business. For use with ceiling fixtures and ceiling fans in bedrooms, hallways, stairwells, closets, basements, garages, storage areas, porches and more. Suitable for damp location installation. Can be screwed directly to round or square flat-base fixtures. With an average life span of 50,000 hours these units will last up to 45.7 years based on 3 hours per day usage. Saves the nuisance and cost of replacing hard to reach bulbs. These LED retrofit panels can be dimmed when installed with a Forward Phase (Triac or Incandescent) dimmer. ETL Listed for safety and quality. High color rendering index of 90 (CRI).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.