
3 Ft T8 Linear Fluorescent 25W 2300 Lumen 6500K G13 Bi-Pin Base High Perf Straight Tube, 30PK
Mfr # 30159-SU
Zoro # G112221611
product price:Â $129.99
/pk 30, $4.33/ea
Free Shipping & Returns
Key Features
Watts
25 W
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
2300 lm
Height
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30159-SU
Zoro #
G112221611
UPC #
653703301594
Country of Origin
China
Dimensions
Height
1.02 in
Bulb Dia.
1.02 in
Details
Item
Linear Fluorescent
Watts
25 W
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
2300 lm
Light Color
Daylight
Description
Sunlite 3 Foot T8 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity. With a brightness of 2300 lumens and using just 25 watts of energy, this lamp is a cost-effective and environmentally friendly choice. The 6500K color temperature and daylight color of this fluorescent lamp create a cool and bright lighting environment that's perfect for various settings. With an average lifespan of 20,000 hours, this lamp is a reliable and long-lasting lighting solution, reducing the need for frequent bulb replacements. Its versatile design makes it suitable for a wide range of applications, from replacing a single bulb to outfitting an entire building. This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 36-in L x 1-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.