3-Gang Toggle Switch Plate Steel Standard 4.5-in X 6.4-in Matching Screws Included UL Listed, 12PK

  • Mfr # 40901-NS

  • Zoro # G912221637


product price:  $24.69
/pk 12, $2.06/ea

Key Features

Material
Steel
Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40901-NS
Zoro #
G912221637
UPC #
653703409016
Country of Origin
China

Dimensions

Height
6.4 in

Details

Item
Wall Plates
Material
Steel

Description

Sunlite 3-gang toggle switch plate. Standard design made from steel that won't warp, fade, or discolor over time. Smooth face and rounded edges resist dust collection. Includes matching metal screws. UL Listed. Standard 3-gang size 4.5 inches high, 6.4 inches wide, 0.2 inches deep.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.