32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk

  • Mfr # 49175-SU

  • Zoro # G908746052


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
4.5"
Lamp Type
Integrated LED
Voltage
100-277V
Height
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49175-SU
Zoro #
G908746052
UPC #
653703491752
Country of Origin
China

Dimensions

Length
4.5"
Width
18"
Height
35"
Outside Length
21.1"
Outside Width
5.7"

Details

Housing Finish
Black
Lamp Type
Integrated LED
Voltage
100-277V
Lumens
3000
Dimmable
Yes
Item
LED Fixture
Color Rendering Index
80
Lighting Certification
ETL Listed - Wet Location
Lighting Technology
LED
Color Temperature
30K/40K/50K
Lamp Included
Yes
Fixture Wattage
35W
Color
Black

Description

32-Inch Double Band Trim Flush Mount Light Fixture, 35 Watts, 3000 Lumens, Tunable 30K/40K/50K Color, Dimmable, ETL Listed, Energy Star, Matte Black, for Commercial & Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.