32-in LED 4-Light 23W 100W= 1200 Lumen 3000K 120V Dimmable Chrome Adjustable Track Light Fixture

  • Mfr # 81146-SU

  • Zoro # G912221613


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Item - Track Lighting
Track Light
Color Temperature
3000K
Watts
23W
Height
7 in
Lumens
1200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81146-SU
Zoro #
G912221613
UPC #
653703811468
Country of Origin
China

Dimensions

Height
7 in
Width
32 in

Details

Item - Track Lighting
Track Light
Color Temperature
3000K
Watts
23W
Lumens
1200 lm
Color
Chrome
Light Color
Warm White
Dimmable
Dimmable

Description

Sunlites 32-in LED 4-Light Adjustable Track Light Fixture is a versatile and stylish lighting solution for any room. Made with durable steel material and finished in a sleek chrome design, this fixture is built to last. The acrylic lens diffuses the light, providing a warm and inviting ambiance. The four adjustable heads and its own independent 2-arm rotation, allow you to direct light exactly where you need it, making it a perfect lighting solution for both residential and commercial spaces. ETL Listed for damp location installation. Ideal for Office, Bedrooms, Studios, Hallways, Living Room, and more. Dimensions: 32-in W x 4.75-in H x 7-in D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.