3.5" LED 3 Head Gimbal Regressed Downlight Fixture 36W 2270 Lmen CCT 27K-50K 90 CRI Dimmable
- Mfr # 08593-SU
- Zoro # G023942735
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Lumens
2270 Im
Color
Black
Standards
ETL Listed
Dimmable / Non-Dimmable
Dimmable
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08593-SU
- Zoro #
- G023942735
- UPC #
- 653703085937
- Country of Origin
- China
- Lumens
- 2270 Im
- Color
- Black
- Standards
- ETL Listed
- Item
- Led Recessed Gimbal Downlight
- Dimmable / Non-Dimmable
- Dimmable
- Voltage
- 120V
- Housing Material
- Metal
- Color Temperature
- 27K/30K/35K/40K/50K
- Watts
- 36 W
- Shape
- Round
Dimensions
- Width
- 11.67 in
- Height
- 3.25 in
- Length
- 4.37 in
Description
Introducing Sunlite's Gimbal Downlight Fixture that is versatile and energy-efficient lighting solution for any space - featuring a gimbal design that allows for tilting the light head 15 degrees in either direction and rotating 360 degrees. The color selectable feature lets you choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. These dimmable fixtures let you lower the brightness of your lights (10%-100%) Forward Phase (Triac or Incandescent) to fit any mood or decor. With a long 50,000-hour lifespan, these fixtures only use 36 watts of electricity with a high lumen output of 2270. Install them in entryways, living rooms, conference rooms, kitchens, and closets, and enjoy years of reliable and maintenance-free service with estimated annual energy costs of $4.34 (Based on 3 Hrs/Day at $0.11/kWh). The ETL listing makes them suitable for wet location installation, and the fixture dimensions are 3.25" H x 11.67" W x 4.37" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.