
3.5in LED 36W 2270 Lm Canless CCT 27K/30K/35K/40K/50K Dimmable Three Head Gimbal Regressed DownLght
Mfr # 85609-SU
Zoro # G012220882
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Lumens
2270 lm
Height
4.37 in
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
36W
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85609-SU
Zoro #
G012220882
UPC #
653703856094
Country of Origin
China
Dimensions
Height
4.37 in
Diameter
11.67 in
Details
Item
LED Fixture
Lumens
2270 lm
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
36W
Dimmable / Non-Dimmable
Dimmable
Light Color
CCT Selectable
Color
White
Wattage Equivalence
180W
Description
Introducing Sunlites Gimbal Downlight Fixture that is versatile and energy-efficient lighting solution for any space - featuring a gimbal design that allows for tilting the light head 15 degrees in either direction and rotating 360 degrees. The color selectable feature lets you choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. These dimmable fixtures let you lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. With a long 50,000-hour lifespan and Energy Star certification, these fixtures only use 36 watts of electricity with a high lumen output of 2270. Install them in entryways, living rooms, conference rooms, kitchens, and closets, and enjoy years of reliable and maintenance-free service with estimated annual energy costs of $4.34 Based on 3 Hrs/Day at $0.11/kWh. The ETL listing makes them suitable for wet location installation, and the fixture dimensions are 3.25-in H x 11.67-in W x 4.37-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.