Zoro Homepage

36in. White Power & Color Selectable Dimmable 120V 3Way Switching LED Linear Bed Light Fixture

  • Mfr # 49189-SU

  • Zoro # G714812125


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color Temperature
30K/40K/50K
Lumens
1794/3590/5311
Rated Life
50000 hours
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49189-SU
Zoro #
G714812125
UPC #
653703491899
Country of Origin
China

Dimensions

Width
36 in

Details

Voltage
120V
Color Temperature
30K/40K/50K
Lumens
1794/3590/5311
Rated Life
50000 hours
Housing Color
White
Fixture Wattage
15/30/45W
Fixture Lens Material
Polycarbonate
Housing Material
Steel and Aluminum
Safety Rating
ETL - Damp Location
Item
Bed Light

Description

Experience superior lighting with the Sunlite 36-Inch LED Linear Bed Light Fixture. This bed light fixture produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, it can range from 1675 to 5311 lumens. This dimmable fixture long life provides 50,000 hours of maintenance-free service LED technology. Estimated annual energy costs of $1.81 or $3.61 or $5.42 Based on 3 Hrs/Day at $0.11/kWh. These fixtures are ETL Listed for damp location installation and remain cool to the touch even when illuminated. It is mercury-free, making it a safer choice for your home. It is also safety rated for totally enclosed fixtures and safety rated for use in the USA. Dimensions 4.06in. H x 36in. W x 4.22in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.