3in. Round Gimbal with J-Box Downlight Fixture, 8W 600 Lmn 27K/30K/35K/40K/50K Dimmable

  • Mfr # 82098-SU

  • Zoro # G114810691


product price:  $35.35
/ea

Key Features

Lumens
600
Voltage
120V
Width
3.38 in
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82098-SU
Zoro #
G114810691
UPC #
653703820989
Country of Origin
China

Dimensions

Width
3.38 in

Details

Item
Downlight
Lumens
600
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
8W
Housing Material
Metal
Rated Life
50000 hours
Color
White
Wattage Equivalent
60W
Safety Rating
ETL Listed - Wet Location

Description

The simple design of these Sunlite LED 3-inch Round Gimbal Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 20 degrees in either direction, making it suitable for sloped ceilings and directional lighting. 38 Degree flood beam angle. This dimmable fixture uses only 8 watts of electricity and provides an output of 600 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located within the driver box. It can be dimmed 10%-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. ETL Listed for wet location installation. Junction Box included. Fixture Dimension: 3.38in. Height x 1.77in. Diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.