Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-in LED Smooth Trim 12W Color Select 30K/40K/50K Dimmable Matte White Square Regressed DownLght

  • Mfr # 85565-SU

  • Zoro # G312220933


product price: $36.19
/ea

Key Features

Lumens
900 lm
Height
5.68 in
Color Temperature
30K/40K/50K
Dimmable / Non-Dimmable
Dimmable
Max. Wattage
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85565-SU
Zoro #
G312220933
UPC #
653703855653
Country of Origin
China

Dimensions

Height
5.68 in
Diameter
6.5 in

Details

Item
LED Fixture
Lumens
900 lm
Color Temperature
30K/40K/50K
Dimmable / Non-Dimmable
Dimmable
Max. Wattage
12W
Light Color
CCT Selectable
Color
White
Wattage Equivalence
75W

Description

Add a classic touch to any home or business with Sunlites 4-Inch LED Square Regressed Downlight Fixture. Made of robust die-cast aluminum alloy for optimal heat dissipation and built to last so that it can serve you a long time. The fixture reduces glare with a scratch resistant smooth white trim, creating a more pleasing environment. These dimmable fixtures let you pick the color temperature using a switch within the remote box, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. It can be dimmed 5%-100% when installed with an LED compatible dimmer. High color rendering at 92 CRI. With a long 35,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 900. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Benefit from significant energy savings over time. These are ETL Listed for safety and quality. Mounting hardware and installation instructions included. Ideal for Entryways, Living Rooms, Conference Room, Kitchen& Closets.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products