
42W Bronze Fluorescent Wall Pack Fixture Photocontrol Clear Polycarbonate Lens, Multi-Volt
Mfr # 04924-SU
Zoro # G614810702
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
6.8 in
Lens Material
Polycarbonate
Lumens
3200
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04924-SU
Zoro #
G614810702
UPC #
653703049243
Country of Origin
China
Dimensions
Width
6.8 in
Details
Item
Wall Pack Light
Voltage
120-277V
Lens Material
Polycarbonate
Lumens
3200
Glass Color
Bronze
Lamp Included
Yes
Housing Material
Plastic Housing
Safety Rating
UL Listed - Wet Location
Base Type
GX24q4
Description
This versatile industrial outdoor fixture is great for alleys, security, tunnels, overpasses, loading docks, waterfronts, parks and other recreation areas, indoor parking garages, walkways, accent and perimeter lighting , and entrance ways. Includes a silicone gasket for weather proof and dust proof seal, an anodized aluminum reflector and high impact heat resistant borosilicate glass for optimum light distribution and a die cast black aluminum housing with a hinged door frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.