
4.5in. Tulip Shaped Polished Brass 60W A19 Max Bulb E26 Base 120V Wall Mount Light Fixture
Mfr # 04530-SU
Zoro # G414811886
product price: $18.45
/eaKey Features
Voltage
120V
Width
4.5 in
Lens Material
Glass
Glass Color
Polished Brass
Housing Material
Metal & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04530-SU
Zoro #
G414811886
UPC #
653703045306
Country of Origin
China
Dimensions
Width
4.5 in
Details
Item
Wall Mount
Voltage
120V
Lens Material
Glass
Glass Color
Polished Brass
Housing Material
Metal & Glass
Base Type
E26
Safety Rating
UL Listed
Description
Sunlites Tulip Shaped Wall Mount Fixture brings a touch of elegance to any room. This fixture has a wall mount installation with an E26 base and operates on a standard 120 volts power supply, making it an adaptable and versatile light source. This wall mount uses one 60 watts medium base bulb not included, providing optimal illumination without consuming excessive energy. Use with an LED bulb for an energy efficient lighting solution. ETL Listed for safety and quality. Ideal for Office, Bathrooms, Hallways, Living Room, and more. Fixture Dimension 4.5in. D x 8in. H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.