
4FT LED Linear Strip Light Fixture, Power and Color Selectable Dimmable Battery Backup White
Mfr # 85626-SU
Zoro # G712221578
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
35K/40K/50K
Lumens
3877/4702/5287 lm
Light Color
CCT Selectable
Dimmable
Dimmable
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85626-SU
Zoro #
G712221578
UPC #
653703856261
Country of Origin
China
Dimensions
Height
47.55 in
Details
Color Temperature
35K/40K/50K
Lumens
3877/4702/5287 lm
Light Color
CCT Selectable
Dimmable
Dimmable
Housing Color
White
Watts
28/35/40W
Wattage Equivalence
2-T5HO
Item
Strip
Description
Upgrade your lighting to the eco-friendly Sunlite 4-Foot LED Strip Light Fixture. This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectable wattage of 28W/35W/40W. This strip light produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, it can be 3640/4550/5200 lumens. ETL Listed for damp location installation. It also meets the necessary ratings for Canada and the USA, ensuring it is a reliable and safe choice for any lighting needs. RoHS Compliant. Ideal for Garage, Stairwells, Utility Room, Attics, Workshop, and more. Fixture Dimension: 47.55-in L x 2.6-in W x 2.65-in H.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.