4FT LED Type A+B 18W G13 Base Single or Double-Ended Ballast 6500K T8 Glass Tube Light Bulb, 25PK

  • Mfr # 88040-SU

  • Zoro # G312221596


product price:  $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Watts
18W
Color Temperature
6500K
Dimmable
Dimmable
Lumens
2300 lm
Height
47.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88040-SU
Zoro #
G312221596
UPC #
653703880402
Country of Origin
China

Dimensions

Height
47.16 in

Details

Item
Linear Tube
Watts
18W
Color Temperature
6500K
Dimmable
Dimmable
Lumens
2300 lm
Light Color
Daylight
Color
Frosted

Description

Sunlites LED T8 Shatterproof Glass Tube Bulb is the perfect lighting solution to any residential or commercial setting. With a Type A+B design, it can be used with electronic ballasts or directly wired to AC power, making it ideal for retrofitting or new installations. Constructed with shatterproof glass, this advanced light bulb sets a new standard for safety and resilience. Its long-life LED technology offers up to 50,000 hours of service, and it can be easily installed in various commercial spaces with its medium 2-Pin G13 Base feature. Additionally, it is UL Listed for damp location and tested for safety and quality, making it a reliable choice for offices, schools, and retail spaces. Glass tubes with shatterproof coating. Bulb Dimensions: 1.10-in H x 47.16-in W.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.