Zoro Homepage

4'LED Linear Strip Light Fixture, 20W 2300 Lumens 3000K-5000K Dimmable 83 CRI Surface Mount

  • Mfr # 85551-SU

  • Zoro # G514810697


product price: $47.19
/ea

Key Features

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
2300
Rated Life
50000 hours
Fixture Wattage
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85551-SU
Zoro #
G514810697
UPC #
653703855516
Country of Origin
China

Dimensions

Width
1.8 in

Details

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
2300
Rated Life
50000 hours
Fixture Wattage
20W
Fixture Lens Material
Acrylic
Housing Color
White
Housing Material
Steel
Safety Rating
ETL - Damp Location
Wattage Equivalent
20W
Item
Strip Light

Description

Sunlite LED 4-Foot Linear Strip Light Fixtures are an energy-efficient and maintenance-free lighting solution. These hardwired fixtures have built-in LEDs, so there are no bulbs to replace. When connected to an LED-compatible dimmer, you can adjust the light output to suit your needs. These multi-volt 120-277V fixtures are ideal for various commercial, industrial, and residential applicationssteel body with an acrylic lens designed for indoor use. With a 50,000-hour life span, these fixtures will provide years of maintenance-free service. Each fixture uses only 20 Watts of electricity and has an adjustable color temperature. They are ETL Listed for damp location use and DLC Listed for efficiency and design. The lens is made of shatterproof acrylic, and unlike fluorescent tube fixtures, they contain no harmful chemicals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.