
5 Branch Chandelier Ceiling Fixture, White Textured Finish
Mfr # 04447-SU
Zoro # G914826038
product price: $59.85
/eaKey Features
Glass Color
White Textured
Voltage
120V
Material
Metal
Base Type
E12
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04447-SU
Zoro #
G914826038
UPC #
653703044477
Country of Origin
China
Dimensions
Width
16.75 in
Details
Item
Chandelier
Glass Color
White Textured
Voltage
120V
Material
Metal
Base Type
E12
Safety Rating
UL Listed
Description
Add a touch of elegance with this five branch textured white chandelier fixture. 18 in diameter and uses five 60W max chandelier bulbs. Can be painted for a stylish custom look. Also look great with globe shaped bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.