Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-in. Round Mini Panel Motion Sensor, 12W, 700 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht

  • Mfr # 81325-SU

  • Zoro # G008669732


product price: $28.99
/ea

Key Features

Lamp Type
Integrated LED
Housing Finish
White
Voltage
120V
Fixture Length
1.75"
Fixture Width
9.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81325-SU
Zoro #
G008669732
UPC #
653703813257
Country of Origin
China

Dimensions

Fixture Length
1.75"
Fixture Width
9.37"
Height
6.18"
Length
5.7"
Width
5.7"

Details

Item
LED Fixture
Lamp Type
Integrated LED
Housing Finish
White
Voltage
120V
Lighting Certification
ETL Listed - Damp Location
Lighting Technology
LED
Lumens
700
Color Rendering Index
90
Color
White
Max. Fixture Wattage
12W
Color Temperature
27K/30K/35K/40K/50K
Lamp Included
Yes

Description

5-Inch Round Mini Panel Motion Sensor Fixture, 12 Watts, 700 Lumens, Color Tunable 27K/30K/35K/40K/50K, 90 CRI, Dimmable, ETL Listed, White, for Entryways, Hallways & Residential Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.