5/6-in. LED Gimbal Recessed Downlight Fixture, 11W, 1100 Lumens, 90 CRI, Medium E26 Base, Wht, 6PK

  • Mfr # 41741-NS

  • Zoro # G411224191


product price:  $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120V
Width
7.62 in
Dimmable / Non-Dimmable
Dimmable
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41741-NS
Zoro #
G411224191
UPC #
653703417417
Country of Origin
China

Dimensions

Width
7.62 in
Length
3.62 in

Details

Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120V
Dimmable / Non-Dimmable
Dimmable
Lumens
1100
Rated Life
50000 hrs
Equivalent Wattage
75W
Base Code
E26

Description

The simple design of these Sunlite LED 5-Inch or 6-Inch LED Retrofit Gimbal Recessed Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 30 degrees in either direction and rotating nearly 360 degrees making it suitable for sloped ceilings and directional lightings. This dimmable fixture uses only 11 watts of electricity but provides as much light as a 75-watt light bulb with an output of 1100 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. It can be dimmed 10%-100% when installed with an LED compatible dimmer. High color rendering at 90 CRI. Provides up to 50,000 hours energy efficient light that only uses 11 watts of electricity. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Easy to install with a medium base adapter and for retrofitting on either 5 or 6 lights. Ideal for Entryways, Bedrooms, Kitchen, Hallway, Bathroom & more. These Energy Star Certified fixtures have a low annual estimated energy installing these fixtures may qualify you for state or local energy rebate programs. Estimated annual energy costs of $1.32 Based on 3 Hrs/Day at $0.11/kWh. ETL Listed for safety and quality. Fixture Dimension: 2.9 Height x 7.2 Diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.