
5in. LED Black Round Flush Mount Ceiling Light Fixture Grosted Glass Lens, 3000K 4000K 5000K
Mfr # 50740-SU
Zoro # G914826007
product price: $61.55
/eaKey Features
Width
4.75 in
Voltage
120V
Lumens
1000
Fixture Lens Material
Glass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50740-SU
Zoro #
G914826007
UPC #
653703507408
Country of Origin
China
Dimensions
Width
4.75 in
Details
Voltage
120V
Lumens
1000
Item
Ceiling Light
Fixture Lens Material
Glass
Color
Black
Housing Material
Steel
Color Temperature
30K/40K/50K
Fixture Wattage
15W
Rated Life
50000 hours
Wattage Equivalent
75W
Safety Rating
ETL - Damp Location
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.