
6-in LED Power Selectable 3000 Lmn CCT Switch 27K/30K/35K/40K/50K Dimmable Recessed Round Downlight
Mfr # 87809-SU
Zoro # G512221020
product price: $40.99
/eaKey Features
Lumens
1500/2100/3000 lm
Height
8.27 in
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
13/19/27W
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87809-SU
Zoro #
G512221020
UPC #
653703878096
Country of Origin
China
Dimensions
Height
8.27 in
Diameter
8.27 in
Details
Item
LED Fixture
Lumens
1500/2100/3000 lm
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
13/19/27W
Dimmable / Non-Dimmable
Dimmable
Color
White
Light Color
CCT Selectable
Description
Sunlite LED 6-inch round recessed lighting fixtures are an energy efficient solution to your lighting needs. This color and power selectable fixture features innovative technology that allows you to choose the color temperature and light output at the time of installation. Select 3000K Warm White, 3500K Neutral White, or 4000K Cool White depending on your preference using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 9 watts for 750 lumen, 13 watts for 1050 lumen, or 19 watts for 1500 lumen. White finish and opaque diffuser for even light distribution. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Energy Star Compliant. ETL Listed for wet location installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.