
6.5-in LED Raindrop Wall Sconce Light Fixture, 12W 60W=, 600 Lumens, Dimmable, 120V, Blk, 6PK
Mfr # 81051-SU
Zoro # G411224153
product price:Â $85.49
/pk 6, $14.25/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
30K/40K/50K
Dimmable?
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81051-SU
Zoro #
G411224153
UPC #
653703810515
Country of Origin
China
Details
Item
Wall Sconce
Voltage
120V
Color Temperature
30K/40K/50K
Dimmable?
No
Description
Sunlites LED Raindrop Wall Sconce Fixture is a great addition to add elegance to any outdoor environment. This dimmable fixture uses only 12 watts of electricity while producing 600 lumens. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight within the fixture depending on your preferences. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. ETL Listed for wet location installation. Ideal for Patios, Garage, Entryways, Balconies, and more. Fixture Dimension: 6.50 W x 13.75 H x 2.50 D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.