Zoro Homepage

7.3-in 15W 100W= 1350 Lumen Color Selectable 30K/40K/50K Dimmable 120V AC LED Light Engine Module

  • Mfr # 88479-SU

  • Zoro # G612222248


product price: $21.15
/ea

Key Features

Height
7.3 in
Color
Clear
Dimmable
Dimmable
Color Temp.
30K/40K/50K
Lumens
1350 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88479-SU
Zoro #
G612222248
UPC #
653703884790
Country of Origin
China

Dimensions

Height
7.3 in
Outside Dia.
7.3 in

Details

Item
Light Engine
Color
Clear
Dimmable
Dimmable
Color Temp.
30K/40K/50K
Lumens
1350 lm
Watts
15W
Light Color
CCT Selectable
Wattage Equivalence
75W

Description

Sunlites AC LED Light Engine Module allow you to convert your existing light fixtures into state of the art LED fixtures. These LED engines can be used to upgrade a variety a different fixture types in your home or business. For use with ceiling fixtures and ceiling fans in bedrooms, hallways, stairwells, closets, basements, garages, storage areas, porches and more. Can be screwed directly to round base fixtures. With an average life span of 50,000 hours these units will last up to 45.6 years based on 3 hours per day usage. Saves the nuisance and cost of replacing hard to reach bulbs. These dimmable panels feature innovative technology that allows you to choose from three different color temperatures. Select warm white 3000K, cool white 4000K, or daylight 5000K depending on your preference using a switch located on the front. Bright 1350 lumen output equivalent to a 100-watt light while only using 15 watts of electricity. These LED panels can be dimmed when installed with a Forward Phase Triac or Incandescent dimmer. ETL Listed for damp location use. High color rendering index of 80 CRI. Dimensions: 0.55-in H x 7.3-in W.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.