Zoro Homepage

7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK

  • Mfr # 01054-SU

  • Zoro # G011224218


product price: $9.39
/pk 12, $0.78/ea

Key Features

Bulb Base Type
E12
Dimmable
No
Max Overall Bulb Length
0.86 in
Light Color
Clear
Width
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01054-SU
Zoro #
G011224218
UPC #
653703010540
Country of Origin
China

Dimensions

Max Overall Bulb Length
0.86 in
Width
0.86 in

Details

Item
Incandescent
Bulb Base Type
E12
Dimmable
No
Light Color
Clear
Number of Bulbs
12

Description

Sunlite lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra E12 base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products