Zoro Homepage

7in. LED Clear Acrylic Panel 600 Lumens 3000K Dimmable Black Outdoor Downlight Wall Sconce

  • Mfr # 81046-SU

  • Zoro # G414810698


product price: $71.99
/ea

Key Features

Voltage
120-277V
Width
5 in
Glass Color
Black
Fixture Wattage
11W
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81046-SU
Zoro #
G414810698
UPC #
653703810461
Country of Origin
China

Dimensions

Width
5 in

Details

Item
Outdoor Fixture
Voltage
120-277V
Glass Color
Black
Fixture Wattage
11W
Color Temperature
3000K
Housing Material
Aluminum

Description

Sunlites LED 7-Inch LED Outdoor Downlight Wall Sconce provides a unique experience for your outdoor lighting. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 11W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more. Fixture measures 7in. H x 5in. W x 1.5in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.