8" Energy Saving Globe Style Fixture, Polished Brass Finish, White Glass
- Mfr # 04477-SU
- Zoro # G023942742
product price:Â
$
14.99
/ea
Key Features
Fixture Housing Material
Metal & Glass
Dimmable
No
Housing Finish
Polished Brass
Light Color
Soft White
Lumens
1250 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04477-SU
- Zoro #
- G023942742
- UPC #
- 653703044774
- Country of Origin
- China
Details
- Fixture Housing Material
- Metal & Glass
- Dimmable
- No
- Housing Finish
- Polished Brass
- Light Color
- Soft White
- Item
- Flushmount Light Fixture
- Lumens
- 1250 Im
- Fixture Shape
- Round
- Lighting Certification
- UL Listed
- Color Temperature
- 2700K
- Voltage
- 120V
Description
This energy saving modern ceiling light features a polished brass finish with a white glass globe shaped bulb cover. Includes two energy saving 18W warm white GU24 lamps. A nice look and a great way to save energy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.