8-in. LED Recessed Round Downlight Fixture, Power Selectable 18W/27W/36W, 4000 Lmns, CCT Switch

  • Mfr # 87810-SU

  • Zoro # G011224270


product price:  $51.15
/ea

Key Features

Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120-347V
Width
10.24 in
Dimmable / Non-Dimmable
Dimmable
Length
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87810-SU
Zoro #
G011224270
UPC #
653703878102
Country of Origin
China

Dimensions

Width
10.24 in
Length
10.24 in
Size
8 inch

Details

Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120-347V
Dimmable / Non-Dimmable
Dimmable
Rated Life
50000 hrs
Lumens
2000/3000/4000

Description

Sunlites LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch located on the back of the fixture. A second switch allows you to select between wattage for different lumen outputs. Multi-wattage at 18-Watt for 2000 lumens, 27-Watt for 3000 lumens and 36-Watt for 4000 lumens. LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Estimated annual energy costs of $2.17/$3.25/$4.34 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. This fixture is ETL Listed for damp Location Installation. It also meets the necessary ratings for the USA, ensuring it is a reliable and safe choice for outdoor lighting needs. NEC rated BX cable connection and attached safety cable.Title-24 and RoHS Compliant. 120-347 multi-volts. Ideal for Retail, Hotels, Offices and more. Fixture Dimensions 4.76 H x 10.24 D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.