Zoro Homepage

8' LED Power & Color Selectable 35K/40K/50K Dimmable ETL DLC RoHS White Linear Strip Light Fixture

  • Mfr # 85628-SU

  • Zoro # G212221597


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color Temperature
35K/40K/50K
Lumens
4329/6435/8560 lm
Dimmable
Dimmable
Housing Color
White
Watts
30/45/60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85628-SU
Zoro #
G212221597
UPC #
653703856285
Country of Origin
China

Dimensions

Height
94.8 in

Details

Color Temperature
35K/40K/50K
Lumens
4329/6435/8560 lm
Dimmable
Dimmable
Housing Color
White
Watts
30/45/60W
Light Color
CCT Selectable
Wattage Equivalence
2-T5HO
Item
Strip

Description

Upgrade your lighting to the eco-friendly Sunlite 8-Foot LED Strip Light Fixture. This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectable wattage of 30W/45W/60W. This strip light produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage, it can be 4329/6435/8560 lumens. ETL Listed for damp location installation. It also meets the necessary ratings for Canada and the USA, ensuring it is a reliable and safe choice for any lighting needs. RoHS Compliant. Ideal for Garage, Stairwells, Utility Room, Attics, Workshop, and more. Fixture Dimension: 94.8-in L x 2.6-in W x 2.65-in H.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.