
8in. Energy Saving Mushroom Style Fixture, Polished Brass Finish, White Glass
Mfr # 04498-SU
Zoro # G414825999
product price:Â $20.35
/eaKey Features
Width
8.75 in
Voltage
120V
Lumens
1250
Color Temperature
2700K
Housing Material
Metal & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04498-SU
Zoro #
G414825999
UPC #
653703044989
Country of Origin
China
Dimensions
Width
8.75 in
Details
Voltage
120V
Lumens
1250
Item
Ceiling Light
Color Temperature
2700K
Housing Material
Metal & Glass
Fixture Lens Material
Glass
Color
Polished Brass
Lamp Included
Yes
Base Type
GU24
Description
Add this simple energy efficient two lamp mushroom shaped ceiling light for additional atmosphere. It measures 8 in diameter, includes two energy saving 18W warm white GU24 lamps, and features polished brass finish with white glass cover. Perfect for hallways and other narrow spaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.