
8in. LED Multi-Volt 5000 Lmn 30K/35K/40K/50K Dimmable Canless Recessed Round Downlight Fixture
Mfr # 87737-SU
Zoro # G814812124
product price: $74.95
/eaKey Features
Lumens
5000
Voltage
120-277V
Width
10 in
Color Temperature
30K/35K/40K/50K
Housing Material
Aluminum & PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87737-SU
Zoro #
G814812124
UPC #
653703877372
Country of Origin
China
Dimensions
Width
10 in
Details
Item
Downlight
Lumens
5000
Voltage
120-277V
Color Temperature
30K/35K/40K/50K
Housing Material
Aluminum & PC
Max. Wattage
55W
Rated Life
50000 hours
Color
White
Safety Rating
UL Listed - Wet Location
Description
Sunlite LED 8-inch Round Recessed lighting fixtures are an energy efficient solution to your lighting needs. These fixtures can be installed into existing recessed cans or canless. Built-in spring clips will hold the fixture flush to the ceiling. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. Range is 100-10%. 90 CRI. For use with 120-277 voltage electrical systems. Provides up to 50,000 hours energy efficient light that only uses 55 watts of electricity. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Ideal for Hotels, Offices & Retail. This is an Energy Star Certified fixture. Installing it may qualify you for state or local rebates. UL Listed for wet location installation. IC Rated and Air Tight. Great for commercial or residential applications. Estimated annual energy costs of $6.62 Based on 3 Hrs/Day at $0.11/kWh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.