
9.5-in. LED Recessed Downlight Fixture, Power Selectable 20W/30W/40W, 5000 Lumens, CCT Switch
Mfr # 87811-SU
Zoro # G911224226
product price:Â $59.89
/eaKey Features
Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120-347V
Width
11.22 in
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87811-SU
Zoro #
G911224226
UPC #
653703878119
Country of Origin
China
Dimensions
Width
11.22 in
Length
11.22 in
Details
Item - Recessed Down Light
LED Fixture
Voltage - Recessed Down Light
120-347V
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable
Lumens
2500/3750/5000
Description
Sunlites LED Commercial Recessed Round Downlight Fixture is an exceptional lighting solution for businesses seeking to optimize their commercial design. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch located on the back of the fixture. A second switch allows you to select between wattage for different lumen outputs. Multi-wattage at 20-Watt for 2500 lumens, 30-Watt for 3750 lumens and 40-Watt for 5000 lumens. LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Estimated annual energy costs of $2.41/$3.61/$4.82 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. This fixture is ETL Listed for damp Location Installation. It also meets the necessary ratings for the USA, ensuring it is a reliable and safe choice for outdoor lighting needs. NEC rated BX cable connection and attached safety cable. Title-24 and RoHS Compliant. 120-347 multi-volts. Ideal for Retail, Hotels, Offices and more. Fixture Dimensions 4.76 H x 11.22 D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.