
Bronze LED Wallpack Cutoff Downlight Fixture, Power & Color Selectable Multi-Volt Dimmable
Mfr # 97064-SU
Zoro # G714811890
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
14.37 in
Lumens
3000/10800
Glass Color
Bronze
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97064-SU
Zoro #
G714811890
UPC #
653703970646
Country of Origin
China
Dimensions
Width
14.37 in
Details
Item
Downlight
Voltage
120-277V
Lumens
3000/10800
Glass Color
Bronze
Housing Material
Aluminum
Fixture Rated Life
50000 hours
Color Temperature
30K/40K/50K
Fixture Wattage
25/40/60/80W
Safety Rating
ETL Listed - Wet Location
Description
Sunlite LED Wallpack Cutoff Downlight Fixture adds protection while enhancing the appearance of your property. This fixture is made with robust aluminum material with a bronze finish. Designed with a glare-free illumination projected downward via a complete cutoff design and its IP65 classification offers the maximum dust protection level and makes it resistant to low-pressure water jets from any angle. This fixture allows you to choose the color temperature and wattage at any time. Select 3000K Warm White or 4000K Cool White or even 5000K Daylight depending on your preference using a switch located at the back of the fixture. Take control of the light emitted with its selectable wattage of 25W/40W/60W/80W. The lighting output can be changed when connected to an LED-compatible dimmer switch 0-10v, with a beam angle of 120 degrees, allowing it to adapt to any lighting to suit the mood. This light source produces a bright selectable color with a robust high lumen output that varies depending on the selected wattage that can range from 3000 to 9920 lumens. This dimmable fixture long life provides 50,000 hours of maintenance-free service LED technology. ETL Listed for wet location installation. Mounting hardware and installation instructions included. Ideal for Garage, Entryways, Porches, Garden and more. Fixture Dimension: 8.31in. D x 14.37in. W x 9.22in. H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.