
Bronze Powder 84W Fluorescent Photocontrol Polycarbonate Lens Vandelproof Floodlight Fixture
Mfr # 04917-SU
Zoro # G614810696
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Lumens
3200
Lens Material
Polycarbonate
Lamp Included
Yes
Width
13 in
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04917-SU
Zoro #
G614810696
UPC #
653703049175
Country of Origin
China
Dimensions
Width
13 in
Details
Item
Flood Light
Lumens
3200
Lens Material
Polycarbonate
Lamp Included
Yes
Color
Dark Bronze
Material
Die Cast Aluminum
Bulb Base Type
GX24
Voltage
120-277V
Safety Rating
UL Listed - Wet Location
Description
Die-Casting Aluminum housing with 1/2 conduit hubs for all units. Steel with white paint or specular aluminum reflector can be chosen for die cast aluminum units. High impact and UV resistance polycarbonate diffuser. Silicone rubber included to prevent any leakage, Bronze powder paint finish on HID units. Diffuser fixed with two screws, it's easily replaced or removed for lamp replacement. Installed is ceiling or wall style that is ornamental and easy handling. HID unites have E26 Socket. Electronic fluorescent units have universal four pin or two pin sockets. UL Listed, Bulb included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.