
Brushed Nickel 36in. LED 30W 120W= 1950 Lmn 30K/40K/50K Dimmable Linear Vanity Light Fixture
Mfr # 85120-SU
Zoro # G714826061
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Width
36 in
Voltage
120V
Fixture Wattage
30W
Housing Material
Aluminum & Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85120-SU
Zoro #
G714826061
UPC #
653703851204
Country of Origin
China
Dimensions
Width
36 in
Details
Color
Brushed Nickel
Item
Vanity
Voltage
120V
Fixture Wattage
30W
Housing Material
Aluminum & Steel
Lumens
1950
Color Temperature
30K/40K/50K
Wattage Equivalent
120W
Safety Rating
ETL - Damp Location
Average Rated Hours
50000 hours
Description
Sunlites 36-Inch LED Linear Vanity Light Fixture is a versatile and energy-efficient way to light up any room. The polycarbonate lens provides the perfect light distribution while still making the clean lines of the brushed nickel finish. It can be mounted horizontally or vertically, depending on your preference. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. Dimmable LEDs can be adjusted between 10% and 100% when connected to an LED compatible dimmer Dimmer compatibility included. Powered by bright LEDs and consumes only 30 Watts while giving a high lumen output of 1950. These fixtures are tested to meet ETL's strict safety and quality standards. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Fixture measurements: D 4.25in. H 3.5in. Width 36.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.