Zoro Homepage

Brushed Nickel LED Half Cylinder Wall Sconce 120V Dimmable 3000K-5000K Energy Star

  • Mfr # 49200-SU

  • Zoro # G114826012


product price: $61.49
/ea

Key Features

Width
8 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Housing Material
Iron & PC
Fixture Wattage
12/15/23W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49200-SU
Zoro #
G114826012
UPC #
653703492001
Country of Origin
China

Dimensions

Width
8 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Housing Material
Iron & PC
Fixture Wattage
12/15/23W
Lumens
850/1150/1650
Lens Material
Polycarbonate
Wattage Equivalent
60/75/100W
Average Rated Hours
50000 hours
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.