
Canopy Classic Collection Wall Sconce Vintage Antique Style Fixture, Antique Brass Finish
Mfr # 07036-SU
Zoro # G414826019
product price:Â $37.45
/eaKey Features
Width
8.7 in
Fixture Voltage
120V
Glass Color
Antique Brass
Housing Material
Steel
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07036-SU
Zoro #
G414826019
UPC #
653703070360
Country of Origin
China
Dimensions
Width
8.7 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Antique Brass
Housing Material
Steel
Safety Rating
UL Listed
Base Type
E26
Description
Enhance the aesthetic appeal of your home with the Antique Canopy fixture. Its black canopy with an exposed bulb gives it a beautiful antique look and feel. It is the perfect complement to any vintage or contemporary decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.