
Decorative Lamp Holder Fixture E26 Base 60W Max Bulb Not Included, Indoor Steel Matte Black, 6PK
Mfr # 41607-NS
Zoro # G712222254
product price:Â $42.69
/pk 6, $7.11/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41607-NS
Zoro #
G712222254
UPC #
653703416076
Country of Origin
China
Details
Item
Lamp Holder
Color
Black
Description
The simplistic design of the Sunlite Decorative Lamp Holder will compliment any dcor. This surface mount fixture can be installed on any standard junction box. The single, medium base socket E26 can be used with bulbs up to 60 watts bulb not included. Use with an LED bulb for an energy efficient lighting solution. It's fully dimmable when used with a dimmable bulb and compatible dimmer switch. Use in any room of your home or business where extra light is needed. Matte black finish and sturdy steel construction. Great for small spaces or install multiple fixtures to cover a larger space. Use with Edison style or other decorative bulbs. Get creative and set a festive mood using colored bulbs. UL Listed for damp location installation. Includes installation instructions and mounting hardware. Fixture measures 4.90 inches in diameter by 2.5 inches high.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.