
Decorative Pendant Ceiling Fixture, Weathered Bronze Finish, Alabaster Glass
Mfr # 46005-SU
Zoro # G414826033
product price: $73.85
/eaKey Features
Voltage
120V
Material
Metal & Glass
Lens Material
Glass
Base Type
E26
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46005-SU
Zoro #
G414826033
UPC #
653703460055
Country of Origin
China
Dimensions
Width
14.5 in
Details
Color
Weathered Bronze
Voltage
120V
Item
Celing Fixture
Material
Metal & Glass
Lens Material
Glass
Base Type
E26
Safety Rating
UL Listed
Description
The attention to detail and designer colors bring this weathered bronze dome fixture way above the average, appealing to even the most discerning consumer. The intricate filigree on this high end piece give the look of carved wood making it a handsome choice for your home. It features alabaster-like glass, 15.4 Diameter, and its three lamp design uses 60W max bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.