Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, Beige/Grey, 9 ft

  • Mfr # 04155-SU

  • Zoro # G312221619


product price:  $15.29
/ea

Key Features

Location
Indoor/Outdoor
Number of Outlets
1
Jacket Color
Beige/Grey
Power Indicator
No
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04155-SU
Zoro #
G312221619
UPC #
653703041551
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Color
Beige/Grey
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL, ETL Listed
Watts
1875W

Description

The Sunlite 04155 Heavy Duty Appliance Extension cord is built to handle anything you throw at it. Its 14-gauge wire 3 prong extension cord is rated for 15 amps to support common voltage power requirements in the home or office. Ideal for plugging in large appliances such as washers, refrigerators, power tools and other major appliances. With 125 Volts, this appliance extension cord can take up to 1875 Watts, its been tested to meet ETL's rigorous safety and quality standards. Indoor and outdoor use. Please make sure that your appliance can be used with an extension cord.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.